Beli ntn bearing 6205 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    48%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  2. NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Series
    82%
    Mulai

    Rp52.900

    NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Series
    atribut:
    • Bearing Number: 6200
    • Grease Symbol: 2AS (Multemp S2)
    • Load Direction: radial
    • JIS Grade: 5
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
  3. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

  4. TEKIRO Gembok Panjang
    Rating:
    95% of 100
    (4)
    Mulai

    Rp52.900

    TEKIRO Gembok Panjang
    Deskripsi:
    Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steel
    atribut:
    • Material: Hardened Stainless Steel
  5. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  6. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  7. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  8. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  9. SKF Laher
    Rating:
    80% of 100
    (1)
    Mulai

    Rp17.900

  10. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  11. NTN Deep Groove Ball Bearing 6200 Z Series
    Mulai

    Rp25.900

    NTN Deep Groove Ball Bearing 6200 Z Series
    atribut:
    • Bearing Number: 6200
    • Load Direction: radial
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: One side shield type
  12. NTN Deep Groove Ball Bearing 6200 ZZ C3 / 5K Series
    Mulai

    Rp29.900

    NTN Deep Groove Ball Bearing 6200 ZZ C3 / 5K Series
    atribut:
    • Bearing Number: 6200
    • Grease Symbol: 5K (Multemp SRL)
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Double-sided steel plate shield type
    • Symbol of internal clearance preload: C3
Daftar Harga ntn bearing 6205 Terbaru March 2026
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp18.900
NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS SeriesRp52.900
NTN Deep Groove Ball Bearing 6900 Series (Laher)Rp24.900
NTN Deep Groove Ball Bearing 6200 Series Open TypeRp53.900
FAG Deep Groove Ball BearingRp22.900
NTN Deep Groove Ball Bearing 6200 SeriesRp58.900
TEKIRO Gembok PanjangRp52.900
FAG Deep Groove Ball Bearing 2Z Series (Laher)Rp24.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)

Halaman Terkait